7330BX1L1BWGDB/GL
Description
7330BX1L1BWGDB/GL DUPLEX ANG CONTACT BRG (SMARTCATALOG)
Part # 7330BX1L1BWGDB/GL
BDI # 25266603
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7336B/7336CDBCA13-01
Description
7336B/7336CDBCA13-01 ; ANGULAR CONTACT BEARING
Part # 7336B/7336CDBCA13-01
BDI # 18243016
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
15 Degree | 40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
3 (1 Triplex Set)
7330BX1WGDB/GL/4SQT
Description
7330BX1WGDB/GL/4SQT DUPLEX ANG CONTACT (SMARTCATALOG)
Part # 7330BX1WGDB/GL/4SQT
BDI # 25267757
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)