UCP208-24C4HR23
Description
UCP208-24C4HR23 PILLOW BLOCK BEARING ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE
Part # UCP208-24C4HR23
BDI # 114779
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row | High Temperature | C4 Clearance
Global Part Number GPN:
524303
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MUCTPL207-22W
Description
MUCTPL207-22W TAKE-UP BALL BEARING ; 1-3/8" ID
Part # MUCTPL207-22W
BDI # 106741
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Slot Width - Inch:
0.469
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Single Row | Normal Duty | Wide Inner Race | Standard Slot | White Housing
Global Part Number GPN:
673041
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
BTM206-20
Description
BTM206-20 FLANGED BLOCK BEARING ; 1-1/4" BORE 3.6" BOLT CIRCLE 3 HOLE
Part # BTM206-20
BDI # 101385
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.3
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Global Part Number GPN:
533311
Housing Style:
3 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
MBLF2-10W
Description
MBLF2-10W FLANGED BLOCK BEARING ; 5/8" BORE 2-1/2" BOLT CIRCLE 2 HOLE
Part # MBLF2-10W
BDI # 102906
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
22
Nominal Bolt Circle Diameter Round - Inch:
2.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | White Housing
Global Part Number GPN:
533771
Housing Style:
2 Bolt Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
64
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.472
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
673071
Housing Style:
Unit Only
Rolling Element:
Ball Bearing