Features
Enclosure:
2 Seals
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
EP-323624
Description
EP-323624 PLAIN BEARING ; 2.004"X2.255"X1-1/2" PWDR MTL BRNZ
Part # EP-323624
BDI # 523902
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.255
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
490740
Features
Enclosure:
Open
Housing Width - Millimeter:
12
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
2 Piece | Corrosion Resistance | Self Lubricating
Self Aligning:
Yes
AR 12N
Description
AR 12N ROD END BEARING ; 3/4" BORE 11/16" HOUSING WD FEMALE
Part # AR 12N
BDI # 357421
Features
Enclosure:
Open
Housing Width - Millimeter:
17.45
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
3/4-16 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Precision | Extra Capacity | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element:
Spherical Plain Bearing
FF-620-1
Description
FF-620-1 PLAIN BEARING ; 0.502"X0.627"X1/2"X7/8"X1/16"
Part # FF-620-1
BDI # 522165
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.625
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.627
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
12.7
Global Part Number GPN:
491041