CRSB-20
Description
CRSB-20 NEEDLE BEARING ; STUD1-1/4" ROLLER DIA FLAT SURFACE
Part # CRSB-20
BDI # 198413
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Roller Width - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
YCRSC-20
Description
YCRSC-20 CAM YOKE ROLLER NEEDLE BEARING ; CROWNED OD
Part # YCRSC-20
BDI # 210981
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
9.525
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.75
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Roller Width - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
9.525
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Rolling Element:
Needle Bearing
CRSBR-20
Description
CRSBR-20 TRACK ROLLER CAM FOLLOWER ; SEALED CYLINDRICAL OD
Part # CRSBR-20
BDI # 198490
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Roller Width - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25