LR-5308-2RS
Description
LR-5308-2RS YOKE TRACK ROLLER ; ROW SEALED CROWNED OD
Part # LR-5308-2RS
BDI # 201502
Features
Roller Width - Inch:
1.437
Roller Width - Millimeter:
36.5
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
40
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Rolling Element:
Ball Bearing - Double Row
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Other Features:
Full Complement
Rolling Element:
Cylindrical Roller Bearing - Double Row
NUTR-45100X
Description
NUTR-45100X CAM FOLLOWER BEARING ; 1.77" ID 3.937" ROLLER DIA FLAT SURFACE
Part # NUTR-45100X
BDI # 208223
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Other Features:
Full Complement
Rolling Element:
Cylindrical Roller Bearing - Double Row