Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Full Complement | With Seals and Internal Thrust Washers
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Roller Diameter - Inch:
2.75
Other Features:
Full Complement | With Seals and Internal Thrust Washers
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Full Complement | With Seals and Internal Thrust Washers
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Full Complement | With Seals and Internal Thrust Washers