S 32 LWX
Description
S 32 LWX CAM FOLLOWER BEARING ; 1" ROLL DIA FLAT SURFACE STUD
Part # S 32 LWX
BDI # 795095
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Screwdriver Slot | Adjustable
CRBY 1
Description
CRBY 1 CAM FOLLOWER BEARING ; 5/16" BORE 1" RLR DIA 5/8" RLR WIDTH
Part # CRBY 1
BDI # 1435223
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Center Thrust Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
S 32
Description
S 32 CAM FOLLOWER BEARING ; NEEDLE ROLLER 1" DIA 5/8" WIDTH
Part # S 32
BDI # 795092
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Screwdriver Slot
Features
Roller Width - Inch:
0.781
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Roller Width - Millimeter:
19.837
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Features
Roller Width - Inch:
0.781
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Roller Width - Millimeter:
19.837
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1