MSM280BXHSFS
Description
MSM280BXHSFS PILLOW BLOCK CYL RLR BRG ; POR 280MM BORE EXPANSION
Part # MSM280BXHSFS
BDI # 22827242
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
186
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
378
MSE1200BXHSRSS
Description
MSE1200BXHSRSS PILLOW BLOCK CYL RLR BRG ; POR 12" BORE EXPANSION
Part # MSE1200BXHSRSS
BDI # 22814362
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
193
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
393.7
MSE1200BXHSHTPS
Description
MSE1200BXHSHTPS PILLOW BLOCK CYL RLR BRG ; POR 12" BORE EXPANSION
Part # MSE1200BXHSHTPS
BDI # 22814351
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
193
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
393.7
TAAPH168K1207SO
Description
TAAPH168K1207SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH168K1207SO
BDI # 22085956
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
346.71
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
37.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
356
TAAPH176K1315SO
Description
TAAPH176K1315SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH176K1315SO
BDI # 22085960
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
360.68
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3