Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
82.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9
UELP309-111D1
Description
UELP309-111D1 PILLOW BLOCK MOUNTED UNIT
Part # UELP309-111D1
BDI # 17761614
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.7
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
67.081
UCP209D1
Description
UCP209D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT BASE 45MM ID ROUND BORE CI LD
Part # UCP209D1
BDI # 1195263
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.613
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
AELP210-115D1
Description
AELP210-115D1 PILLOW BLOCK MOUNTED UNIT
Part # AELP210-115D1
BDI # 17758961
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.7
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2