ZEPS5500F
Description
ZEPS5500F PILLOW BLOCK ROLLER BEARING, 5" (SMARTCATALOG)
Part # 10434289
BDI # 26252259
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
200.03
Other Features:
Double Row | Double Collar
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
139.7
ZEP5415F044078
Description
ZEP5415F044078 PILLOW BLK BRG ; POR MTO 4-15/16" SHAFT DIA CAST IRON
Part # ZEP5415F044078
BDI # 24128982
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
200.03
Other Features:
Double Row | Double Collar | C5 Clearance
Global Part Number GPN:
493886
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
MEP5407YFV
Description
MEP5407YFV PILLOW BLK RLR BRG ; POR MTO 4-7/16" SHAFT DIA FIXED CI 4BLT
Part # MEP5407YFV
BDI # 24128816
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row | Double Collar | Redesigned Shaft Size
Global Part Number GPN:
494314
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row | Double Collar
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
120.7
P4B407C
Description
P4B407C PILLOW BLOCK ROLLER BEARING ; 4-7/16" SHAFT DIA CI SETSCREW LOCK
Part # P4B407C
BDI # 24127706
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.556
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
120.65
Rolling Element:
Spherical Roller Bearing