PU355
Description
PU355 PILLOW BLOCK BALL BEARING ; 3-7/16" BORE 5-1/8" BASE-CTR HGT 2-HOLE
Part # 10415721
BDI # 576777
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
125.425
Other Features:
Single Row | Single Collar | Heavy Duty
Global Part Number GPN:
516476
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PEU355
Description
PEU355 PILLOW BLOCK BALL BEARING ; 3-7/16" BORE 5-1/8" BASE-CTR HGT 2-HOLE
Part # 10414079
BDI # 576684
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
125.425
Other Features:
Single Row | Single Collar | Heavy Duty
Global Part Number GPN:
517128
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QMMH15J070SB
Description
QMMH15J070SB HANGER SPH RLR BRG ; POR NON RETURNABLE
Part # QMMH15J070SB
BDI # 20396458
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
91.9
Other Features:
Double Row | Single Collar
Housing Style:
Hanger Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
162.1
Base to Center Height - Millimeter:
131.8
Rolling Element:
Spherical Roller Bearing
QMMH15J070SC
Description
QMMH15J070SC HANGER SPH RLR BRG ; POR NON RETURNABLE
Part # QMMH15J070SC
BDI # 20396460
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
91.9
Other Features:
Double Row | Single Collar
Housing Style:
Hanger Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
162.1
Base to Center Height - Millimeter:
131.8
Rolling Element:
Spherical Roller Bearing
QMMH15J070SEB
Description
QMMH15J070SEB HANGER SPH RLR BRG ; POR NON RETURNABLE
Part # QMMH15J070SEB
BDI # 20396462
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
91.9
Other Features:
Double Row | Single Collar
Housing Style:
Hanger Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
162.1
Base to Center Height - Millimeter:
131.8
Rolling Element:
Spherical Roller Bearing