Features
Height - Millimeter:
53
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
283
Height - Inch:
2.087
Bore 2 - Inch:
11.142
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Other Features:
Single Row | With Flat Seat
Cage Material:
Brass
Features
Height - Millimeter:
45
Bore 1 - Inch:
10.236
Bore 2 - Millimeter:
263
Height - Inch:
1.772
Bore 2 - Inch:
10.354
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
29252M
Description
29252M SPHERICAL THRUST ROLLER BEARING ; 260MM BOREX360MM ODX60MM W
Part # 29252M
BDI # 1185298
Features
Height - Millimeter:
60
Bore 1 - Inch:
10.236
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29256M
Description
29256M SPHERICAL ROLLER BEARING ; 280MM BOREX380MM ODX60MM W
Part # 29256M
BDI # 1185299
Features
Height - Millimeter:
60
Bore 1 - Inch:
11.024
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
80
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
284
Height - Inch:
3.15
Bore 2 - Inch:
11.181
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | With Flat Seat
Cage Material:
Brass