MSM240BXHFATL
Description
MSM240BXHFATL FLANGE BLK CYL RLR BRG ; NON-RETURNABLE EXPANSION
Part # MSM240BXHFATL
BDI # 20351381
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
170
Nominal Bolt Circle Diameter Round - Inch:
26
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Medium Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
660
Number of Mounting Holes:
4
MSM240BXHSATL
Description
MSM240BXHSATL PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE EXPANSION
Part # MSM240BXHSATL
BDI # 20351383
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
170
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
356
MSM220BXHSKPS
Description
MSM220BXHSKPS PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE 220MM BORE EXPANSION
Part # MSM220BXHSKPS
BDI # 21956015
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
163
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
324
MSM220BXHSATL
Description
MSM220BXHSATL PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE EXPANSION
Part # MSM220BXHSATL
BDI # 20351363
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
163
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
324
MSM240BRHATL
Description
MSM240BRHATL CYL RLR BEARING HOUSING ; NON-RETURNABLE RETAINED
Part # MSM240BRHATL
BDI # 20351371
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.5
Length Thru Bore - Millimeter:
170
Length Thru Bore - Inch:
6.693
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion