Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
6208-ZZ-NR
Description
6208-ZZ-NR DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM WD 2 SHIELD SR
Part # 6208-ZZ-NR
BDI # 21957394
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6203-ZZNR
Description
6203-ZZNR DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 12MM WD 2 SHIELD SR
Part # 6203-ZZNR
BDI # 1347947
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6014-NR
Description
6014-NR DEEP GROOVE BALL BEARING ; 70MM ID 110MM OD 20MM WD SNAP RING
Part # 6014-NR
BDI # 21958513
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6014-NR-C3
Description
6014-NR-C3 DEEP GROOVE BALL BEARING ; 70MM ID 110MM OD 20MM WD SNAP RING
Part # 6014-NR-C3
BDI # 21958515
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes