Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.795
Retainer:
Yes
Separable:
No
Global Part Number GPN:
371714
Self Aligning:
No
FR-168-ZZ
Description
FR-168-ZZ DEEP GROOVE BALL BEARING ; 1/4" BORE 3/8" OD 1/8" WD SR 2 MTL SHLD
Part # FR-168-ZZ
BDI # 198821
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
3.175
Other Features:
Miniature Bearing | 0.422" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
ER-208
Description
ER-208 INSERT BALL BEARING ; W/SNAP RING EXTENDED INNER RACE
Part # ER-208
BDI # 198608
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
28
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.225
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
61903-2RS
Description
61903-2RS DEEP GROOVE BALL BEARING ; 17MM BORE 30MM OD 7MM WD SR 2 SEALS
Part # 61903-2RS
BDI # 218774
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266230
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
MR-72
Description
MR-72 BRG NEEDLE RLR ASSY W/OR ; 4-1/2" ID X 6" OD X 2-1/4" WD
Part # MR-72
BDI # 201904
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Stamped Steel Cage | Oil Hole and Lube Groove
Global Part Number GPN:
371870
Self Aligning:
No