60102RS
Description
6010-88 RADIAL BALL BEARING ; POR 1.9685"X3.1496"X0.6299" SINGLE ROW
Part # 60102RS
BDI # 426369
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260832
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6010ZZ
Description
6010-77 RADIAL BALL BEARING ; 50MMX80MMX16MM SINGLE ROW
Part # 6010ZZ
BDI # 426370
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260753
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
55510
Description
GBC.55510 ANGULAR CONTACT BALL BRG ; 50MMX90MMX30.2MM DOUBLE ROW
Part # 55510
BDI # 426316
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255247
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
GBC.6310-88-02E
Description
6310-88-30E RADIAL BALL BEARING ; 1.9685"X4.3307"1.063" SINGLE ROW
Part # GBC.6310-88-02E
BDI # 426452
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270403
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
22210KMBC3W33
Description
HYA.22210KMBC3W33 SPHERICAL ROLLER BRG ; 0..625"X1.375"X0.437"
Part # 22210KMBC3W33
BDI # 426006
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing