NNU-4968 MS P/5
Description
NNU-4968 MS P/5 CYLINDRICAL ROLLER BRG
Part # NNU-4968 MS P/5
BDI # 205555
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446207
Number of Rows of Rollers:
Double Row
A 5152 WB
Description
A-5152 WB CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 260X430X114.3MM
Part # A 5152 WB
BDI # 197674
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.929
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NN-3072-KMS P/5
Description
NN-3072-KMS P/5 CYLINDRICAL ROLLER BRG
Part # NN-3072-KMS P/5
BDI # 205472
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
446099
Number of Rows of Rollers:
Double Row
23056-KM C/3
Description
23056-KM C/3 SPHERICAL ROLLER BEARING ; TAPERED BORE
Part # 23056-KM C/3
BDI # 213695
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NNU-4968 MS P/5 C/3
Description
NNU-4968 MS P/5 C/3 CYLINDRICAL RLR BRG ; NON RETURNABLE
Part # NNU-4968 MS P/5 C/3
BDI # 205556
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446208
Number of Rows of Rollers:
Double Row