23068BL1W33
Description
23068BL1W33 SPHERICAL ROLLER BEARING ; NON RETURNABLE 340MMX520MMX133MM
Part # 23068BL1W33
BDI # 17140513
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
EE224115/224204G2
Description
EE224115/224204G2 TAPERED ROLLER BEARING ; NON RETURNABLE 10.3189"X20.5"X4.25"
Part # EE224115/224204G2
BDI # 17149591
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
20.5
Outside Diameter - Millimeter:
520.7
Bore - Millimeter:
262.103
Bore - Inch:
10.319
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
EE224115 (1) | 224204G2 (1)
Basic Number:
EE224115
Precision Class:
Standard
24068 CC/W33
Description
24068 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24068 CC/W33
BDI # 1268212
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23068EJW507C08
Description
23068EJW507C08 SPHERICAL RLR BRG ; 340MM ID 520MM OD 133MM WD
Part # 23068EJW507C08
BDI # 20433156
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23068KEMBW40IW534
Description
23068KEMBW40IW534 SPHERICAL RLR BRG
Part # 23068KEMBW40IW534
BDI # 20103063
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing