Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
14.882
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
NU31/500EMAW102C3
Description
NU31/500EMAW102C3 ; CYLINDRICAL ROLLER BEARING
Part # NU31/500EMAW102C3
BDI # 21956629
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL181888-E-BR
Description
SL181888-E-BR CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 440MM ID X 540MM OD
Part # SL181888-E-BR
BDI # 1182592
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NNC-4976V
Description
NNC-4976V CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 380X520X140MM
Part # NNC-4976V
BDI # 205602
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Locating Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
280RN51OO334R3
Description
280RN51OO334R3 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # 280RN51OO334R3
BDI # 1329759
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456354
Number of Rows of Rollers:
Single Row