Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
120.65
Rolling Element:
Spherical Plain Bearing
581-2
Description
581-2 TAPERED ROLLER BEARING CONE ; PRECISION 3-3/16" BORE 1-27/64" WID
Part # 581-2
BDI # 1347217
Features
Component:
Cone
Width - Millimeter:
36.093
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647306
Precision Class:
Standard
Basic Number:
581
6216-2RSC3
Description
6216-2RSC3 DEEP GROOVE BALL BEARING ; 80MM ID 140MM OD 26MM WD 2 SEAL
Part # 6216-2RS-C3
BDI # 1348011
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SB 22216K W33 SS
Description
SB 22216K W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE SB SERIES MH
Part # 0316206000
BDI # 344428
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
32316-90KA1
Description
32316-90KA1 TAPERED ROLLER BEARING ASSY ; 80MM BORE 170MM OD
Part # 32316-90KA1
BDI # 1424466
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Bore - Millimeter:
80
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
661571
Assembly Components:
X32316M (1) | Y32316M (1)
Basic Number:
32316
Precision Class:
Standard