Page 1 of 37

Next

Compare
32022 X

COMPARE

32022 X

Description
32022 X TAPERED ROLLER BRG ; 110MMX170MMX38MM

SKF

Part # 32022 X

BDI # 1415116

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Outside Diameter - Millimeter: 170
Bore - Millimeter: 110

Bore - Inch: 4.331
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32022

Price Inventory : In stock
$ 186.81 / each QTY
P4B-S2-407RE

COMPARE

P4B-S2-407RE

Description
P4B-S2-407RE; 070393 PILLOW BLK RLR BRG

DODGE

Part # 070393

BDI # 247152

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 165.887
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521048
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 2,247.05 / each QTY
P4B526-TAF-407RE

COMPARE

P4B526-TAF-407RE

Description
P4B526-TAF-407RE; 037628 ; PILLOW BLK ROLLER BRG 4-7/16" BORE

DODGE

Part # 037628

BDI # 243100

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 171.45
Other Features: Double Row | Double Collar
Global Part Number GPN: 520872
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 15.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : In stock
$ 2,206.69 / each QTY
SET803-900SA

COMPARE

SET803-900SA

Description
SET803-900SA TPD RLR MULTI-BRNG KIT ; 4.25" BORE X 6.5" OD

TIMKEN

Part # SET803-2

BDI # 1373208

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Outside Diameter - Millimeter: 165.1
Bore - Millimeter: 107.95

Bore - Inch: 4.25
Other Features: 2 Single Cone | 1 Double Cup
Assembly Components: NA56425-SW (2) | 56650CD (1)
Basic Number: NA56425
Precision Class: Standard

Price Inventory : In stock
$ 712.53 / each QTY
6222 M/C3VL0241

COMPARE

6222 M/C3VL0241

Description
6222 M/C3VL0241 DEEP GROOVE BALL BRG ; 110MM BORE 200MM OD 38MM WD SR OPEN

SKF

Part # 6222 M/C3VL0241

BDI # 1261323

Features

Enclosure: Open
Outer Race Width - Millimeter: 38
Other Features: Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: Electrical Insulation On Outer Ring
Snap Ring: No

Price Inventory : In stock
$ 1,636.72 / each QTY