Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 6

Next

Compare
NA 4901.2RS

COMPARE

NA 4901.2RS

Description
NA 4901.2RS NEEDLE ROLLER BEARING ; 12MM IDX14MM ODX14MM W 2 SEALS

SKF

Part # NA 4901.2RS

BDI # 1419639

Features

Enclosure: 2 Seals
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.945
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
3201 A-2RS1TN9/MT33

COMPARE

3201 A-2RS1TN9/MT33

Description
3201 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; 12MM BORE 32MM OD 15.9MM WD DR 2 SEALS

SKF

Part # 3201 A-2RS1TN9/MT33

BDI # 1415749

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
6301-2RSC3

COMPARE

6301-2RSC3

Description
6301-2RSC3

TIMKEN

Part # 6301-2RS-C3

BDI # 1424922

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.457

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
W 6301-2RS1

COMPARE

W 6301-2RS1

Description
W 6301-2RS1 DEEP GROOVE BALL BRG ; 12MM BORE 37MM OD 12MM WD SR 2 SEALS

SKF

Part # W 6301-2RS1

BDI # 1423962

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.457

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6001-2RS

COMPARE

6001-2RS

Description
6001-2RS

TIMKEN

Part # 6001-2RS

BDI # 1424743

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 8
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.102

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY