SS-3442-32
Description
SS-3442-32 PLAIN BEARING ; 1.065"X1.316"X2" PWDR MTL BRONZE
Part # SS-3442-32
BDI # 525040
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.063
Nominal Outside Diameter - Inch:
1.313
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
1.316
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
27
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
33.426
SS-3442-16
Description
SS-3442-16 PLAIN BEARING ; 1.065"X1.316"X1" PWDR MTL BRONZE
Part # SS-3442-16
BDI # 525038
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.063
Nominal Outside Diameter - Inch:
1.313
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.316
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
27
Length Thru Bore - Inch:
1
Global Part Number GPN:
491703
SS-3442-24
Description
SS-3442-24 PLAIN BEARING ; 1.065"X1.316"X1-1/2" POWDR MTL BRNZ
Part # SS-3442-24
BDI # 525039
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.063
Nominal Outside Diameter - Inch:
1.313
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
1.316
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
27
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
33.426
SS-3442-40
Description
SS-3442-40 PLAIN BEARING ; 1.065"X1.316"X2-1/2" POWDR MTL BRNZ
Part # SS-3442-40
BDI # 525041
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.063
Nominal Outside Diameter - Inch:
1.313
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
1.316
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
27
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
33.426
MR 1486
Description
MR 1486 NEEDLE ROLLER BEARING ; POR NON-RETURNABLE 4EA/PAK
Part # MR 1486
BDI # 347258
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.687
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring
Self Aligning:
No