6224C3
Description
6224C3 DEEP GROOVE BALL BEARING ; 120MM ID 215MM OD 40MM W OPEN
Part # 6224C3
BDI # 1207513
Features
Enclosure:
Open
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
902
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
23234EMW33
Description
23234EMW33 SPHERICAL ROLLER BEARING ; 170MMX310MMX110MM
Part # 23234EMW33
BDI # 17141008
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6224C2
Description
6224C2 DEEP GROOVE BALL BEARING ; 120MM ID 215MM OD 40MM W
Part # 6224C2
BDI # 1207512
Features
Enclosure:
Open
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259370
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
23126EAKW33C3
Description
23126EAKW33C3 SPHERICAL ROLLER BEARING ; SMALL BORE
Part # 23126EAKW33C3
BDI # 1199897
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22238EMKW33
Description
22238EMKW33 SPHERICAL ROLLER BEARING ; 190MMX340MMX92MM
Part # 22238EMKW33
BDI # 17050191
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing