MSE708BRHFS
Description
MSE708BRHFS FLANGE BLK CYL RLR BEARING ; POR 7-1/2" BORE RETAINED W/SEAL
Part # MSE708BRHFS
BDI # 22826608
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.752
Length Thru Bore - Millimeter:
156
Length Thru Bore - Inch:
6.142
Other Features:
Single Row | Split Roller | Medium Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
6338M
Description
6338M DEEP GROOVE BALL BEARING ; 190MM ID 400MM OD 78MM WD OPEN
Part # 6338M
BDI # 21965088
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
22340EMBW33W40W45AC3
Description
22340EMBW33W40W45AC3 SPHERICAL RLR BRG ; 200MM ID 420MM OD 138MM WD
Part # 22340EMBW33W40W45AC3
BDI # 20103014
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Carburized Steel Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
EE350750-902A3
Description
EE350750-902A3 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE SINGLE ROW 12-18 OD
Part # EE350750-902A3
BDI # 24625303
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
16.87
Outside Diameter - Millimeter:
428.498
Bore - Millimeter:
190.5
Bore - Inch:
7.5
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
EE350750 (1) | 351687 (1)
Basic Number:
EE350750
Precision Class:
Standard
MSM190BXHKPS
Description
MSM190BXHKPS CYL RLR BEARING HOUSING ; POR 190MM BORE EXPANSION
Part # MSM190BXHKPS
BDI # 22820925
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.752
Length Thru Bore - Millimeter:
156
Length Thru Bore - Inch:
6.142
Other Features:
Single Row | Split Roller | Medium Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion