2307 E-RS1TN9/C3
Description
2307 E-RS1TN9/C3 SELF ALIGNING BALL BRG ; NON-RETURNABLE
Part # 2307 E-RS1TN9/C3
BDI # 1267673
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
31
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
20
Other Features:
Allowable Misalignment 2.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 2.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing