7308 BTN1
Description
7308 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO
Part # 7308 BTN1
BDI # 23239837
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Molded Cage
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
7313 BTN1
Description
7313 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO
Part # 7313 BTN1
BDI # 23239835
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Molded Cage
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
7209 BTN1
Description
7209 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO
Part # 7209 BTN1
BDI # 23087601
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Molded Cage
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
7205 BTN1
Description
7205 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO
Part # 7205 BTN1
BDI # 24532348
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Molded Cage
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
7208 BTN1
Description
7208 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO
Part # 7208 BTN1
BDI # 22966952
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Molded Cage
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)