Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
15.875
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Rolling Element:
Needle Bearing
YCRSC-36
Description
YCRSC-36 CAM YOKE ROLLER NEEDLE BEARING ; CROWNED OD
Part # YCRSC-36
BDI # 210988
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
15.875
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Rolling Element:
Needle Bearing
CYR 2-1/4
Description
CYR 2-1/4 LOAD RUNNER, YOKE/NO SEALS (SMARTCATALOG)
Part # 0009221600
BDI # 25992048
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
High Alloy Steel Tread
Rolling Element:
Needle Bearing
RBY 2 1/4
Description
RBY 2 1/4 CAM FOLLOWER BEARING ; 2-1/4" LONG LIFE
Part # RBY 2 1/4
BDI # 795049
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Center Thrust Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
Y 72 L
Description
Y 72 L CAM FOLLOWER BEARING ; YOKE ROLLER 2-1/4" RLR DIA W/SEAL
Part # Y 72 L
BDI # 795205
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
15.875
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Rolling Element:
Needle Bearing