Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
146.05
Other Features:
Single Row | High Base
Global Part Number GPN:
7174
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
6324 M/C3VL0241
Description
6324 M /C3VL0241 DEEP GROOVE BALL BRG ; NON-RETURNABLE 120MMX260MMX5MM INSOCOAT
Part # 6324 M/C3VL0241
BDI # 1417072
Features
Enclosure:
Open
Outer Race Width - Millimeter:
55
Other Features:
Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
Electrical Insulation On Outer Ring
Snap Ring:
No
NU 2224 ECML/C3
Description
NU 2224 ECML /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 120MMB 215MMOD 58 WID
Part # NU 2224 ECML/C3
BDI # 1416145
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455600
Number of Rows of Rollers:
Single Row
7224 BCBM
Description
7224 BCBM ANG CONTACT BALL BRG ; 120MM BORE 215MM OD 40MM WD
Part # 7224 BCBM
BDI # 1422030
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257652
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Cone
Width - Millimeter:
47.625
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Sheet Metal Cage | Hardened Steel Case
Precision Class:
Standard
Basic Number:
795