NJ1040-XL-M1-C3
Description
NJ1040-XL-M1-C3 X-LIFE CYL RLR BEARING ; NON RETURNABLE 200MM ID X 310MM OD
Part # NJ1040-XL-M1-C3
BDI # 1161865
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
22338-BEA-XL-K-MB1-C3
Description
22338-BEA-XL-K-MB1-C3 ; SPHERICAL ROLLER BEARING
Part # 22338-BEA-XL-K-MB1-C3
BDI # 17050014
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
HC6238-M-R100-150
Description
HC6238-M-R100-150 DEEP GROOVE BALL BRNG ; POR NON RETURNABLE 190MM X 340MM X 55MM
Part # HC6238-M-R100-150
BDI # 1158387
Features
Enclosure:
Open
Outer Race Width - Millimeter:
55
Other Features:
Hybrid Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
22236-E1A-XL-K-M-C4
Description
22236-E1A-K-M-C4 X-LIFE BEARING ; SPHERICAL ROLLER
Part # 22236-E1A-XL-K-M-C4
BDI # 1139521
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
With Axial Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)