Page 1 of 9133

Next

Compare
3206JC3

COMPARE

3206JC3

Description
3206JC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8 MM W 2-ROW

NSK

Part # 3206JC3

BDI # 1185533

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256508
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5305C3

COMPARE

5305C3

Description
5305C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 25MM ID 62MM OD 25.4MM W OPEN

NTN

Part # 5305C3

BDI # 1203797

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
C4F103ZMG

COMPARE

C4F103ZMG

Description
C4F103ZMG FLANGE BALL BEARING ; NON-RETURNABLE

SKF

Part # MRC.C4F103ZMG

BDI # 18294495

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 4.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Corrosion Resistant | Has Flinger | Zmarc Coated Insert | With Set Screw
Global Part Number GPN: 553405
Housing Style: 4 Bolt Square Flange Block
Housing Material: Composite
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
SS-3248-32

COMPARE

SS-3248-32

Description
SS-3248-32 SLEEVE BEARING ; SINTERED BRONZE 1X1-1/2X2

RINGBALL

Part # SS-3248-32

BDI # 18137113

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.5
Inch - Metric: Inch
Outside Diameter - Inch: 1.504

Length Thru Bore - Millimeter: 50.8
Nominal Bore - Millimeter: 25.4
Length Thru Bore - Inch: 2
Outside Diameter - Millimeter: 38.202
Nominal Outside Diameter - Millimeter: 38.1

Price Inventory : In stock
Loading Price
QTY
WSTU 103-TF

COMPARE

WSTU 103-TF

Description
WSTU 103-TF TAKE-UP BRG UNIT ; NON-RETURNABLE

SKF

Part # WSTU 103-TF

BDI # 22786321

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.5
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.531

Slot to Slot Distance - Millimeter: 88.9
Slot Width - Millimeter: 13.5
Other Features: Single Lip Contact Seal
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY