23188KYMBW507C08C3
Description
23188KYMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 23188KYMBW507C08C3
BDI # 20055264
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23288YMBW507C08
Description
23288YMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 23288YMBW507C08
BDI # 20054925
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NCF1888V
Description
NCF1888V CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 12-24 OD SINGLE ROW
Part # NCF1888V
BDI # 21954650
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
LM869448-90034
Description
LM869448-90034 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 18-24 OD
Part # LM869448-90034
BDI # 1365311
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22.5
Outside Diameter - Millimeter:
571.5
Bore - Millimeter:
431.8
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty
Global Part Number GPN:
655087
Assembly Components:
LM869448 (1) | LM869410 (1)
Basic Number:
LM869448
Precision Class:
Standard
LL469949-902A2
Description
LL469949-902A2 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 18-24 OD
Part # LL469949-902A2
BDI # 21965623
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
21.75
Outside Diameter - Millimeter:
552.45
Bore - Millimeter:
447.802
Bore - Inch:
17.63
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
LL469949 (1) | LL469910 (1)
Basic Number:
LL469949
Precision Class:
Standard