EE649240-90088
Description
EE649240-90088 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 24-36 OD
Part # EE649240-90088
BDI # 1355393
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
31
Outside Diameter - Millimeter:
787.4
Bore - Millimeter:
609.6
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
659444
Assembly Components:
EE649240 (2) | 649311CD (1) | X1S-649240 (1)
Basic Number:
EE649240
Precision Class:
Standard
239/600YMBW33W45A
Description
239/600YMBW33W45A SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 239/600YMBW33W45A
BDI # 20055143
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
238/600YMBW841C3
Description
238/600YMBW841C3 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 238/600YMBW841C3
BDI # 21966634
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Other Features:
One Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
238/600YMBW507C08C3
Description
238/600YMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 238/600YMBW507C08C3
BDI # 21967210
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/600KYMBW906A
Description
239/600KYMBW906A SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 239/600KYMBW906A
BDI # 20054679
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing