UCHA21239G5 SPCL-POLY
Description
UCHA21239G5 SPCL-POLY HANGER BRG ; SPECIAL-POLY
Part # UCHA21239G5 SPCL-POLY
BDI # 24719383
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
142.088
Base to Center Height - Millimeter:
101.6
Rolling Element:
Ball Bearing
4Y4GJ8-39GX
Description
4Y4GJ8-39GX FLANGE BLOCK BALL BEARING ; 110MM OD POLYMER 4-BOLT
Part # 4Y4GJ8-39GX
BDI # 20878511
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.8
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
400 Stainless Steel Ball Bearing | Food Grade Grease Lubricant
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
4Y4GK8-39FX
Description
4Y4GK8-39FX FLANGE BLOCK BALL BEARING ; NON-RETURNABLE 125MM OD POLYMER 4-BOLT
Part # 4Y4GK8-39FX
BDI # 20878485
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
400 Stainless Steel Ball Bearing | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
4Y4GK8-39GX
Description
4Y4GK8-39GX FLANGED BLOCK BALL BEARING ; 125MM OD POLYMER 4-BOLT
Part # 4Y4GK8-39GX
BDI # 20878513
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
400 Stainless Steel Ball Bearing | Food Grade Grease Lubricant
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
4Y24GJ8-39FX
Description
4Y24GJ8-39FX FLANGED BLOCK BALL BEARING ; 110MM OD POLYMER 4-BOLT
Part # 4Y24GJ8-39FX
BDI # 20878477
Features
Cartridge Pilot Diameter - Inch:
5
Cartridge Pilot Diameter - Millimeter:
127
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.8
Nominal Bolt Circle Diameter Round - Inch:
6
Housing Configuration:
1 Piece Solid
Other Features:
400 Stainless Steel Ball Bearing | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Polymer
Mounting Method:
Set Screw