5220-ZZNR C/3
Description
5220-ZZNR C/3 ANG CONTACT BEARING ; DOUBLE ROW SHIELDED
Part # 5220-ZZNR C/3
BDI # 22134415
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5220-ZZ C/3
Description
5220-ZZ C/3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SHIELDED
Part # 5220-ZZ C/3
BDI # 22134413
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5312-ZZNR C/2
Description
5312-ZZNR C/2 ANGULAR CONTACT BALL BRG ; NON RETURNABLE DOUBLE ROW
Part # 5312-ZZNR C/2
BDI # 217198
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C2-Snug
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5218-ZZNR C/3
Description
5218-ZZNR C/3 ANG CONTACT BEARING ; DOUBLE ROW SHIELDED
Part # 5218-ZZNR C/3
BDI # 22134409
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5315-ZZNR C/3
Description
5315-ZZNR C/3 ANG CONTACT BEARING ; DOUBLE ROW SHIELDED
Part # 5315-ZZNR C/3
BDI # 22133777
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)