22236-E1A-XL-K-M-C3
Description
22236-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 180MM X 320MM X 86MM
Part # 22236-E1A-XL-K-M-C3
BDI # 1139519
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22234-E1A-XL-K-2RSR-M
Description
22234-E1A-XL-K-2RSR-M X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Part # 22234-E1A-XL-K-2RSR-M
BDI # 24862391
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22236-E1A-XL-K-M
Description
22236-E1A-XL-K-M X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 180MM X 320MM X 86MM
Part # 22236-E1A-XL-K-M
BDI # 1139518
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23040-E1-XL-K-TVPB-C3
Description
23040-E1-XL-K-TVPB-C3 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 23040-E1-XL-K-TVPB-C3
BDI # 1140655
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22324-E1A-XL-K-M
Description
22324-E1A-XL-K-M X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 120MM X 260MM X 86MM
Part # 22324-E1A-XL-K-M
BDI # 1410816
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing