7334-B-MP-UO
Description
7334B.MP.UO ; ANGULAR CONTACT BALL BEARING
Part # 7334-B-MP-UO
BDI # 1179583
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235838
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6334-M-J20AA-C3
Description
6334-M-J20AA-C3 DEEP GROOVE BALL BEARING ; NON RETURNABLE 170MM X 360MM X 72MM
Part # 6334-M-J20AA-C3
BDI # 1151366
Features
Enclosure:
Open
Outer Race Width - Millimeter:
72
Other Features:
Deep Groove | Rolling Element Riding
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
Ceramic Coated Outer Ring
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6334-M-C4
Description
6334-M-C4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6334-M-C4
BDI # 1151367
Features
Enclosure:
Open
Outer Race Width - Millimeter:
72
Other Features:
Deep Groove | Rolling Element Riding
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
6334-M-C3
Description
6334-M-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6334-M-C3
BDI # 1151365
Features
Enclosure:
Open
Outer Race Width - Millimeter:
72
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3726
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No