Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 10

Next

Compare
7328-B-XL-MP-UO

COMPARE

7328-B-XL-MP-UO

Description
7328-B-XL-MP-UO ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW

FAG

Part # 7328-B-MP-UO

BDI # 1152266

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235694
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
23124-E1A-XL-K-M-C3

COMPARE

23124-E1A-XL-K-M-C3

Description
23124-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; 120MM X 200MM X 62MM

FAG

Part # 23124-E1A-XL-K-M-C3

BDI # 1141142

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
222SM70-TVPA

COMPARE

222SM70-TVPA

Description
222SM70-TVPA SPLIT SPHR RLR BEARING

FAG

Part # 222SM70-TVPA

BDI # 15049197

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polyamide
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
WS22222-E1-XL-2VSR-L016

COMPARE

WS22222-E1-XL-2VSR-L016

Description
WS22222-E1-XL-2VSR-L016 X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER

FAG

Part # WS22222-E1-XL-2VSR-L016

BDI # 22388084

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Outside Diameter - Millimeter: 200
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
3314-C4

COMPARE

3314-C4

Description
3314-C4 ANG CONTACT BALL BRG ; NON-RETURNABLE

FAG

Part # 3314-C4

BDI # 1144298

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 35 Degree
Global Part Number GPN: 257248
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY