KG080CP0
Description
KDN.KG080CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE 8.0"IDX10.0"ODX1.0" WIDE
Part # KDN.KG080CP0
BDI # 21439931
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
K25020AR0
Description
KDN.K25020AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K25020AR0
BDI # 22923826
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KC100CP0
Description
KDN.KC100CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 10"IDX10.75"OD
Part # KDN.KC100CP0
BDI # 22924465
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KD140XP0
Description
KDN.KD140XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE 14" BORE DIA 15" OD
Part # KDN.KD140XP0
BDI # 21573301
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KD090CP0
Description
KDN.KD090CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 9"IDX10"OD
Part # KDN.KD090CP0
BDI # 22924609
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing