RC-101410
Description
RC-101410 ROLLER CLUTCH BEARING ; 5/8IN X 7/8IN X 5/8IN W/INTEGRAL SPRING
Part # RC-101410
BDI # 1407941
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches | With Integral Spring
Self Aligning:
No
NTA-1625
Description
NTA-1625 THRUST NEEDLE ROLLER BEARING ; 1" BORE 1-9/16" OD 5/64" HGT
Part # NTA-1625
BDI # 1407903
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TRC-1828
Description
TRC-1828 THRUST WASHER ; 1-1/8" BORE 1 1-3/4" OD 0.092" HGT
Part # TRC-1828
BDI # 1407982
Features
Height - Millimeter:
2.337
Bore 1 - Inch:
1.125
Bore 2 - Millimeter:
28.575
Height - Inch:
0.092
Bore 2 - Inch:
1.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
BH-1816
Description
BH-1816 NEEDLE ROLLER BEARING ; 1-1/8" BORE 1-1/2" OD 1" WID
Part # BH-1816
BDI # 1407453
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Heavy Duty
Global Part Number GPN:
591839
Self Aligning:
No
B-812-OH
Description
B-812-OH NEEDLE ROLLER BEARING ; 1/2" BORE 11/16" OD 3/4" WID
Part # B-812-OH
BDI # 1085911
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Oil Hole
Global Part Number GPN:
374513
Self Aligning:
No