2311KJ
Description
2311KJ SELF ALIGNING BALL BEARING ; 55MM IDX120MM ODX43MM W 2-ROW
Part # 2311KJ
BDI # 1184675
Features
Enclosure:
Open
Outer Race Width - Millimeter:
43
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1209KTN
Description
1209KTN SELF ALIGNING BALL BEARING ; 45MM BOREX85MM ODX19MM W 2-ROW
Part # 1209KTN
BDI # 1183677
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2310KJC3
Description
2310KJC3 SELF ALIGNING BALL BEARING ; 50MM IDX110MM ODX40MM W 2-ROW
Part # 2310KJC3
BDI # 17757453
Features
Enclosure:
Open
Outer Race Width - Millimeter:
40
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1211KJ
Description
1211KJ SELF ALIGNING BALL BEARING ; 55MM BOREX100MM ODX21MM W 2-ROW
Part # 1211KJ
BDI # 1412594
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2212KJ
Description
2212KJ SELF ALIGNING BALL BEARING ; 60MM IDX110MM ODX28MM W 2-ROW
Part # 2212KJ
BDI # 1412646
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing