23332CAME4C4VE
Description
23332CAME4C4VE SPHERICAL ROLLER BRG ; 160MM BOREX340MM ODX136MM W 2-ROW
Part # 23332CAME4C4VE
BDI # 1185052
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23330CAME4C4VE
Description
23330CAME4C4VE SPHERICAL ROLLER BRG ; 150MM BOREX320MM ODX128MM W 2-ROW
Part # 23330CAME4C4VE
BDI # 1185049
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23240CAMC3W507
Description
23240CAMC3W507 SPHERICAL ROLLER BRG ; 200MM BOREX360MM ODX128 MM W 2-ROW
Part # 23240CAMC3W507
BDI # 21735472
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22338CAMKC4W507
Description
22338CAMKC4W507 SPHERICAL ROLLER BRG ; 190MM BOREX400MM ODX132MM W 2-ROW
Part # 22338CAMKC4W507
BDI # 21734876
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23244CAMKC3W507
Description
23244CAMKC3W507 SPHERICAL ROLLER BRG ; 220MM BOREX400MM ODX144 MM W 2-ROW
Part # 23244CAMKC3W507
BDI # 21735491
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing