6338MC3
Description
6338MC3 DEEP GROOVE BALL BRG ; 190MM BOREX400MM ODX78MM W 1-ROW
Part # 6338MC3
BDI # 1186968
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5509
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
75
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
23956CAMC3P55W509
Description
23956CAMC3P55W509 SPHERICAL ROLLER BRG ; 280MM BOREX380MM ODX75MM W
Part # 23956CAMC3P55W509
BDI # 21736568
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6338M
Description
6338M DEEP GROOVE BALL BRG ; 190MM BOREX400MM ODX78MM W 1-ROW
Part # 6338M
BDI # 1186967
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5039
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
23956CAMC3P55W507
Description
23956CAMC3P55W507 SPHERICAL ROLLER BRG ; 280MM BOREX380MM ODX75MM W
Part # 23956CAME4C3
BDI # 24666348
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing