Features
Component:
Cup
Width - Millimeter:
57.15
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
Medium Duty
Global Part Number GPN:
644247
Precision Class:
Standard
Width - Inch:
2.25
Basic Number:
M252310
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Outside Diameter - Millimeter:
300
Bore - Millimeter:
140
Bore - Inch:
5.512
Other Features:
2 Single Cone | 2 Single Cup | Steel Cage
Precision Class:
Standard
Basic Number:
430328
23052BKC3
Description
23052BKC3 SPHERICAL ROLLER BEARING ; LARGE BORE
Part # 23052BKC3
BDI # 17140808
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing