NN3014KC1NAP4
Description
NN3014KC1NAP4 CYLINDRICAL ROLLER BEARING ; 70MMX110MMX30MM TAPRD BORE
Part # NN3014KC1NAP4
BDI # 1226055
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453550
Number of Rows of Rollers:
Double Row
NN3017KC1NAP4
Description
NN3017KC1NAP4 CYLINDRICAL ROLLER BEARING ; 85MMX130MMX34MM TAPRD BORE
Part # NN3017KC1NAP4
BDI # 1226078
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453561
Number of Rows of Rollers:
Double Row
N1020HSCS12P4
Description
N1020HSCS12P4 CYLINDRICAL ROLLER BEARING ; 100MMX150MMX24MM
Part # N1020HSCS12P4
BDI # 1224196
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing | High Speed Specification
Global Part Number GPN:
453234
Number of Rows of Rollers:
Single Row
NNU4924KC1NAP4
Description
NNU4924KC1NAP4 CYLINDRICAL ROLLER BRG
Part # NNU4924KC1NAP4
BDI # 17148752
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3020KC1NAP4
Description
NN3020KC1NAP4 CYLINDRICAL ROLLER BEARING ; 100MMX150MMX37MM TAPRD BORE
Part # NN3020KC1NAP4
BDI # 1226100
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453569
Number of Rows of Rollers:
Double Row