NU2224EG1C3
Description
NU2224EG1C3 CYLINDRICAL ROLLER BEARING ; 120MMX215MMX58MM
Part # NU2224EG1C3
BDI # 1226744
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU324C3
Description
NU324C3 CYLINDRICAL ROLLER BEARING ; 120MMX260MMX55MM
Part # NU324C3
BDI # 1227280
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453866
Number of Rows of Rollers:
Single Row
T-6MX-E-M238849D 04
Description
T-6MX-E-M238849D 04 TAPERED ROLLER BRG
Part # T-6MX-E-M238849D 04
BDI # 20393190
Features
Component:
Double Cone
Width - Millimeter:
101.6
Inch - Metric:
Inch
Bore - Millimeter:
187.325
Bore - Inch:
7.375
Other Features:
Medium Duty
Precision Class:
Standard
Width - Inch:
4
Basic Number:
M238849D
Features
Component:
Cone
Width - Millimeter:
47.625
Inch - Metric:
Inch
Bore - Millimeter:
120.65
Bore - Inch:
4.75
Other Features:
Sheet Metal Cage | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
1.875
Basic Number:
795
Features
Component:
Cone
Width - Millimeter:
47.625
Inch - Metric:
Inch
Bore - Millimeter:
165.1
Bore - Inch:
6.5
Global Part Number GPN:
644270
Precision Class:
Standard
Width - Inch:
1.875
Basic Number:
67780