Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 13

Next

Compare
FTR 4

COMPARE

FTR 4

Description
FTR 4 TRACK ROLLER ; HEAVY-DUTY STUD-TYPE 4" OD TRB

RBC BEARINGS

Part # FTR4

BDI # 21920453

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Price Inventory : Available to order
Loading Price
QTY
CRBC 3

COMPARE

CRBC 3

Description
CRBC 3 CAM FOLLOWER BEARING ; LONG LIFE YOKE ROLLER

RBC BEARINGS

Part # CRBC3

BDI # 794696

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : Available to order
Loading Price
QTY
CH 96 LW

COMPARE

CH 96 LW

Description
CH 96 LW CAM FOLLOWER BEARING ; 3" CROWNED SOCKET HEAD/SEALED

RBC BEARINGS

Part # CH96LW

BDI # 794682

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
CH 96 L

COMPARE

CH 96 L

Description
CH 96 L CAM FOLLOWER BEARING ; 3" CROWNED SLOTTED HEAD/SEALED

RBC BEARINGS

Part # CH96L

BDI # 794681

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
FTRE 4

COMPARE

FTRE 4

Description
FTRE 4 TRACK ROLLER ; 4" RLR DIA

RBC BEARINGS

Part # FTRE4

BDI # 23209083

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Rubber Lip Seal | Carbon Steel Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY