NU 2314 ECP/P5VQ3751
Description
NU 2314 ECP/P5VQ3751 CYLINDRICAL RLR BRG
Part # NU 2314 ECP/P5VQ3751
BDI # 1305293
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 2222 ECP/P5VQ3751
Description
NU 2222 ECP/P5VQ3751 CYLINDRICAL RLR BRG
Part # NU 2222 ECP/P5VQ3751
BDI # 1305254
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No