VCR-3-1/2-E
Description
VCR-3-1/2-E TRACK ROLLER BEARING ; V-GROOVE STUD TYPE ECCENTRIC
Part # VCR-3-1/2-E
BDI # 841285
Features
Roller Width - Inch:
1.688
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Contamination Resistant
Global Part Number GPN:
590111
VCR-3-1/2
Description
VCR-3-1/2 TRACK ROLLER BEARING ; V-GROOVE STUD TYPE
Part # VCR-3-1/2
BDI # 841236
Features
Roller Width - Inch:
1.688
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Contamination Resistant
Global Part Number GPN:
589596