CCF 1 1/4 SB
Description
CCF 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD
Part # CCF 1 1/4 SB
BDI # 1402421
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20687
CFE 1 3/4 SB
Description
CFE 1 3/4 SB CAM FOLLOWER BEARING ; 1-3/4" RLR DIA 1" RLR WD
Part # CFE 1 3/4 SB
BDI # 344038
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20385
CF 1 SB
Description
CF 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Part # CF 1 SB
BDI # 1402430
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20675
CRS-16
Description
CRS-16 STUD TRACK ROLLER ; 1IN OD 7/16-20UNF W/SEAL AND WASHER
Part # CRS-16
BDI # 1086248
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement | With Seals and Internal Thrust Washers